Shop All Screwdriver Bits
Vega
Square 2 Power Bit x 3-1/2
Mfr # 190R2A
Zoro # G7875753
product price: $1.15
/ea
Sold in multiples of 9 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 190R2A
- Zoro # G7875753
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Power Bit |
Item | Square 2 Power Bit x 3-1/2" |
Description
Square 2 Power Bit x 3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Short Blade Chisel, 1/2 In. x 9 In. (16-975)
- LOOS Locoloc® Hand Swaging Tool, 1/8 to 7/32 In. (0-1/8)
- GRAY TOOLS Flat Chisel, 1-1/8" Cut X 1" Body X 8-1/2" Long (C7)
- DRILL AMERICA 4" Flat Smooth File (DIC03434)
- VEGA Hex 5/32 Power Bit x 2 (150H1064A)
- VEGA Phillips Acr 2 Reduced Insert Bit x 1 (125P2RCR)
- VEGA Phillips 1 Bit Finder x 3-1/2 (BFP1)
- VEGA Triple Square 10 Socket Bit x 3/4" - 1/4 (120XZN10SB)
- VEGA Hex 7/32 Insert Bit x 1 (125H1464A)
- VEGA Torq-Set 4 Power Bit x 2 (150TS04)
- EAZYPOWER Round Head Plugs, Wood, 3/8", PK20, SAE or Metric: SAE, Metric (30228)
- Vega Screwdriver Bits