Shop All Screwdriver Bits
Vega
Square 2 Power Bit x 2" Tin
Mfr # 150R2A-TI
Zoro # G7872637
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150R2A-TI
- Zoro # G7872637
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Power Bit |
Item | Square 2 Power Bit x 2" Tin |
Description
Square 2 Power Bit x 2 In. Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T30, Bit Impact Socket (D014830)
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type, 0.47 c'bore (1100)
- HUSQVARNA HOUSING (578190701)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, Oxide (1766701)
- VEGA Hex Tamper 4Mm Insert Bit x 1 (125HT040A)
- VEGA Hex 5/16 Insert Bit x 1 (125H2064A)
- VEGA Hex 5/32 Power Bit x 3-1/2 (190H1064A)
- VEGA Clutch 1/4 Power Bit x 2 (150CG832A)
- VEGA Torq-Set 4 Power Bit x 6 (1150TS04)
- VEGA Mortorq 1 Insert Bit x 1 (125MT1A)
- URREA Heavy-duty 1/4” hex power drive Torx® T20X1-15/16 bits (16020X)
- Vega Screwdrivers and Nutdrivers