Shop All Screwdriver Bits
Vega
Square 2 Power Bit x 2" Red
Mfr # 150R2A-R
Zoro # G7868114
product price: $0.83
/ea
Sold in multiples of 11 for $9.13
$9.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150R2A-R
- Zoro # G7868114
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Power Bit |
Item | Square 2 Power Bit x 2" Red |
Description
Square 2 Power Bit x 2 In. Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953HS30ST)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-K (54110)
- ONSRUD Routing End Mill, Downcut, 3/4, 2 1/8, 4 (57-395)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 3 in (745H-3)
- VEGA Phillips Acr 1 Power Bit x 3 (175P1ACR)
- VEGA Torq-Set Acr-R 10 Insert Bit x 1 (125TS10ACR-R)
- VEGA Ball-End Hex, 5 mm Bit x 1 in (125BP050A)
- VEGA Hex Tamper 5/16 Insert Bit x 1 (125HT2064A)
- VEGA Hex 5/64 Power Bit x 3-1/2 (190H0564A)
- VEGA Hex Tamper 3/32 Insert Bit x 1 (125HT0664A)
- VEGA Phillips Acr 2 Power Bit x 6 (1150P2ACR)
- Vega Screwdriver Bits