Shop All Screwdriver Bits
Vega
Square 2 Power Bit x 2" Extra Hard
Mfr # 150R2AX
Zoro # G7873687
Sold in multiples of 50 for $33.00
$33.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 150R2AX
- Zoro # G7873687
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Power Bit |
Item | Square 2 Power Bit x 2" Extra Hard |
Description
Square 2 Power Bit x 2 In. Extra Hard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Utility Blade, Carbon Steel, 2-1/2" L, PK5 (DWHT11133)
- MILWAUKEE TOOL #1 Copper U Style Die (49-16-U001C)
- PARKER RESEARCH Parker Power Removal Bulb (RB-1)
- C.H. HANSON Resin Pivot Square (3065)
- VEGA Phillips Acr 2 Insert Bit x 1 (125P2CR)
- VEGA Quick Release Mag Bit Holder x 2 (150MH1QD)
- VEGA Phillips 1 Power Bit x 2" Ss (150P1SS)
- VEGA Impactech 1/4 Mag Nutsetter x 2-9/16" - (P165MN416-C1)
- VEGA Phillips 2 Power Bit x 3-1/2" Extra Har (190P2AX)
- VEGA Pockt Screwdriver and Slotted 2 mm+ 3 mm (4PSPP)
- SPAX BIT DRIVER STEEL #2 1in. (5000009190009)
- Vega Screwdrivers and Nutdrivers