Shop All Screwdriver Bits
Vega
Square 2 Power Bit x 2" 2Pc
Mfr # 150R2C
Zoro # G7871352
Sold in multiples of 11 for $9.79
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 150R2C
- Zoro # G7871352
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Power Bit |
Item | Square 2 Power Bit x 2" 2Pc |
Description
Square 2 Power Bit x 2 In. 2Pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11mm Metric Combination Wrench (45-96-9511)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.020, End Mill Style: Square (26129)
- KO-KEN Socket set 10-22mm 12 Point 300mm 10 pieces 1/2 Sq. Drive (RS4305M/10)
- DRILL AMERICA #59 Solid Carbide Drill Bit (DMOD59)
- VEGA Slotted Bit Finder 16 (16-20) x 3-7/8 (BBF16)
- VEGA Hex 3/32 Power Bit x 2-3/4 (170H0664A)
- VEGA Square 2 Insert Bit x 1" Extra Hard (125R2AX)
- VEGA Triple Square 10 Socket Bit x 3/4" - 1/4 (120XZN10SB)
- VEGA Phillips 2 Reduced Insert Bit x 1 (125P2R)
- VEGA Impactech Square 1 Power Bit x 2 (P150R1A)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/4", 1", PK5 (212-1/4-5PK)
- Vega Screwdrivers and Nutdrivers