Shop All Screwdriver Bits
Vega
Square 2 Power Bit x 10
Mfr # 1250R2A
Zoro # G7876444
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 1250R2A
- Zoro # G7876444
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Power Bit |
Item | Square 2 Power Bit x 10" |
Description
Square 2 Power Bit x 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Right Knife (91967-00)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, Nitride (1101600703)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000)
- MILWAUKEE TOOL 12" L x 7 TPI Reciprocating Saw Blade (48-00-5563)
- VEGA Phillips 4 Power Bit x 2-3/4" Bull Nose (170P4A)
- VEGA Ball-End Hex, 3/16 in Bit x 2 in (150BP1264A)
- VEGA Phillips 1 Power Bit x 2" Ss (150P1SS)
- VEGA Adapter, 1/2 x 1/4 Hex Adapter x 2" Ball (150ADB12)
- VEGA Torq-Set 10 Insert Bit x 1-1/4" - 5/16 H (232TS10I)
- VEGA Phillips 2 Power Bit x 2-3/4 (170P2A)
- IRWIN Insert Bit, 1/4", Torx, T25, PK100 (1838521)
- Vega Screwdrivers and Nutdrivers