Shop All Screwdriver Bits
Vega
Square 2 Insert Bit x 1
Mfr # 125R2A
Zoro # G7873513
product price: $0.33
/ea
Sold in multiples of 30 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125R2A
- Zoro # G7873513
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Insert Bit |
Item | Square 2 Insert Bit x 1" |
Description
Square 2 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP SLOTTED NUT DIN981 M80X2, D2=105, H=15, STEEL BRIGHT (K2060.0080)
- PERFORMANCE TOOL 1 1/4 In Combination Wrench Wrench 1-1/4, W30240 (W30240)
- KRAFT TOOL Stainless Steel Venetian, 9-1/2" x 3-1/2 (PL628)
- KNIPEX Retaining Ring Plier Set, 0, 90 Deg, 4 pcs. (9K 00 19 52 US)
- VEGA Square 1 Power Bit x 2 (150R1A)
- VEGA Torq-Set 8 Power Bit x 2 (150TS08)
- VEGA Torx 6 Power Bit x 2 (150T06A)
- VEGA Tri-Wing 6 Insert Bit x 1 (125TW06)
- VEGA Impactech #2 Square Driver Bit 2in (P150R2A-25)
- VEGA Phillips 0 Power Bit x 2 (150P0ACR)
- K-TOOL INTERNATIONAL Internal Torx Socket Set, 12 pcs. (KTI-22601)
- Vega Screwdriver Bits