Shop All Carabiners
Vega
Square 2 Extra Hard Carabiner Set, 10 pc, 4 in Length, S2 Steel
Mfr # 150R2AXCS10
Zoro # G209017707
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material S2 Steel
- Length 4 in
- Size #2
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150R2AXCS10
- Zoro # G209017707
- UPC # 843854029199
- Country of Origin Taiwan, Province of China
- Category Carabiners
Dimensions
Length | 4 in |
Size | #2 |
Width | 7 in |
Details
Item | Square 2 Extra Hard Carabiner Set,10 pc |
Material | S2 Steel |
Description
Square 2 Extra Hard Carabiner Set,10 pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hi-Vis Cut Resistant Coated Mechanics Gloves, A5 Cut Level, Uncoated, XL, 1 PR (MC503XL)
- BRADY Pipe Marker, Process Water, PK5 (7224-4-PK)
- TINGLEY RUBBER Tingley® 35111 Workbrutes® Hi-Top Work Overshoes, Black, Cleated Outsole, Small (35111.SM)
- ZORO SELECT Label, Danger Hazardous Voltage, PK5 (HWL-535-702-5PK)
- VEGA Phillips 2 Extra Hard Carabner Set, 10 pc, 4 in Length, S2 Steel (150P2AXCS10)
- VEGA Square Carabiner Set, 10 pc, 4 in Length, S2 Steel (150RACS10)
- VEGA Torx Carabiner Set, 10 pc, 4 in Length, S2 Steel (150TCS10)
- VEGA Hex, MM Carabiner Set, 10 pc, 4 in Length, S2 Steel (150HMCS10)
- SAFE KEEPER Twin SRL Carabiner (P169-SK)
- GEMTOR Carabiner, Auto-Lock, 4-3/8" Length, Aluminum, Silver (5107)
- KONG USA HMS Classic Twist Lock Black (786MG0NNNKK)
- Vega Fall Protection