Shop All Screwdriver Bits
Vega
Square 1 Power Bit x 6" Green
Mfr # 1150R1A-G
Zoro # G7868132
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 1150R1A-G
- Zoro # G7868132
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Power Bit |
Item | Square 1 Power Bit x 6" Green |
Description
Square 1 Power Bit x 6 In. Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/32~1/2" JT33 Ultra Precision Keyless Drill Chuck (3700-0255)
- DEWALT Square, Alum, Black, 7 In, Graduations 8ths (DWHT46031)
- EAZYPOWER Magnetic Nut Setter, SAE, 3/8", Overall Length: 2-9/16" (73330/B)
- REMGRIT Remgrit 4", Carbide Grit Hole Saw (G064)
- VEGA Adapter, 1/2 x 1/4 Hex Adapter x 2" Ball (150ADB12)
- VEGA Quick Release Mag Bit Holder x 2 (150MH1QD)
- VEGA Phillips 2 Power Bit x 2" Extra Hard (150P2AX)
- VEGA Impactech Square 3 Power Bit x 2" - Car (P150R3A-C1)
- VEGA Torx 40 Power Bit x 2 (150T40A)
- VEGA Phillips 1 Power Bit x 2" Extra Hard (150P1AX)
- VEGA Ball-End Hex, 3/16 in Bit x 3 in (175BP1264A)
- Vega Screwdriver Bits