Shop All Screwdriver Bits
Vega
Square 1 Power Bit x 6
Mfr # 1150R1A
Zoro # G7870178
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 1150R1A
- Zoro # G7870178
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Power Bit |
Item | Square 1 Power Bit x 6" |
Description
Square 1 Power Bit x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4In Dr 4Pc Impact Extension Set (3304E)
- KILIMANJARO 8" Folding Knife - Morsa - Titanium (910028)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 475 W Watt, Pistol Handle (10008)
- WESTWARD 23 in Dieless Crimper (38YG96)
- VEGA Square 1 Power Bit x 2 (150R1A)
- VEGA Torx Tamper 45 Power Bit x 2 (150TT45A)
- VEGA Torx 15 Power Bit x 2 (150T15A)
- VEGA Torq-Set 10 Insert Bit x 1-1/4" - 5/16 H (232TS10I)
- VEGA Hex 3/16 Insert Bit x 1 (125H1264A)
- VEGA Square 1 Power Bit x 2-3/4 (170R1A)
- ZORO SELECT 2X1X1/4 PHIL INSERT BIT-REDUCED PLAIN (27-036)
- Vega Screwdriver Bits