Shop All Screwdriver Bits
Vega
Square 1 Power Bit x 2" Extra Hard
Mfr # 150R1AX
Zoro # G7868367
Sold in multiples of 14 for $11.20
$11.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 150R1AX
- Zoro # G7868367
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Power Bit |
Item | Square 1 Power Bit x 2" Extra Hard |
Description
Square 1 Power Bit x 2 In. Extra Hard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA DWCF342 7/8" HSS 4 Flute Sigle End End Mill (DWCF342)
- BOSCH Clean For PVC Jigsaw Blade, PK3 (T302H3)
- MAHR Digital Caliper, 0.0005 in. Res., SS, IP67 (4103302)
- AIRCAT Aircat Compact Air Impact Wrench, 1/2" Drive Size, 550 Max Torque (1058-VXL)
- VEGA Torq-Set 1/4 Insert Bit x 1" Tin (125TS416-TI)
- VEGA Phillips 4 Power Bit x 3-1/2" - 7/16 He (390P4A)
- VEGA Phillips 1 Socket Bit x 3/4" - 1/4 Sq D (120P1SB)
- VEGA Square 2 Power Bit x 6" Red (1150R2A-R)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (1300MH1CD)
- VEGA Ball-End Hex, 2.5 mm Bit x 2 in (150BP025A)
- VEGA Torx 50 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T50SB)
- Vega Screwdrivers and Nutdrivers