Shop All Screwdriver Bits
Vega
Square 1 Power Bit x 2
Mfr # 150R1A
Zoro # G7871824
product price: $0.57
/ea
Sold in multiples of 17 for $9.69
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150R1A
- Zoro # G7871824
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Power Bit |
Item | Square 1 Power Bit x 2" |
Description
Square 1 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Connext1, 2, 3 Quick Change Nut Driver Handle, PK 3 (CONNEXTCOMBO)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, BRGT (10400)
- K-TOOL INTERNATIONAL Folding Metric Hex Bit Set, 7 pcs. (KTI-71475)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 60 Grit (61788)
- VEGA Torx 30 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T30SB)
- VEGA Pozidriv 1 Power Bit x 6 (1150Z1A)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 12" Pin (1300ADP38)
- VEGA Quick Release Mag Bit Holder x 3 (175MH1QD)
- VEGA Torq-Set 10 Insert Bit x 1 (125TS10)
- VEGA Phillips Square-Driv 2-2 Insert Bit x 1 (125PSD22SS)
- MEGAPRO Screwdriver Replacement Bit, Phillips (PD0-3-C-B)
- Vega Screwdrivers and Nutdrivers