Shop All Screwdriver Bits
Vega
Square 1 Insert Bit x 1" Green
Mfr # 125R1A-G
Zoro # G7882884
Sold in multiples of 18 for $11.52
$11.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 125R1A-G
- Zoro # G7882884
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Insert Bit |
Item | Square 1 Insert Bit x 1" Green |
Description
Square 1 Insert Bit x 1 In. Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HECK INDUSTRIES Tube and Pipe Notcher, Steel (WFN3)
- DRILL AMERICA 8-32 HSS Left Hand 4 Flute Plug Tap (DWT60717)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-3/8" (48-20-5020)
- SITEPRO Salamander Surveyor Quick-Clamp Fiberglass Tripod, Flo-Lime (01-SHIVIZ20-B)
- VEGA Hex 4Mm Insert Bit x 1 (125H040A)
- VEGA Torx 50 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T50SB)
- VEGA Ball-End Hex, 1/16 in Bit x 1 in (125BP0464A)
- VEGA Impactech T-27 TORX Insert Bit (P125T27A)
- VEGA Phillips 3 Insert Bit x 1 (125P3A)
- VEGA Torx 50 Insert Bit x 1-1/4" - 5/16 Hex S (230T50A)
- KLEIN TOOLS Replacement Bit #2 Square 3/16" Slotted (32399)
- Vega Screwdrivers and Nutdrivers