Shop All Screwdriver Bits
Vega
Square 1 Insert Bit x 1" Extra Hard
Mfr # 125R1AX
Zoro # G7883356
product price: $0.35
/ea
Sold in multiples of 27 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125R1AX
- Zoro # G7883356
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Insert Bit |
Item | Square 1 Insert Bit x 1" Extra Hard |
Description
Square 1 Insert Bit x 1 In. Extra Hard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Duckbill Pliers, 6-1/2" (PL-146C)
- EXO-FIT Metric ratcheting wrench set, 9 pcs (38105)
- MILWAUKEE TOOL 6mm HollowCore Magnetic Nut Driver (48-22-2533)
- PALADIN TOOLS Pro-Grip Crimper, 4-Indent D-Sub, 20-12A (PA1461)
- VEGA Torx Tamper 20 Power Bit x 6 (1150TT20A)
- VEGA Torq-Set 10 Insert Bit x 1-1/4" - 5/16 H (232TS10I)
- VEGA Torq-Set Acr-R 1/4 Power Bit x 1-1/4" - (332TS416PACR-R)
- VEGA Slotted 14-16 Insert Bit x 1-1/2" - 5/16 (238F14A)
- VEGA Impactech Phillips 2 Insert Bit x 1 (P125P2A)
- VEGA Square 0 Insert Bit x 1 (125R0A)
- PROTO Torsion Bit, SAE, 1/4", Hex, T30, 1", S2 Steel (J60518)
- Vega Screwdriver Bits