Shop All Screwdriver Bits
Vega
Square 1 Insert Bit x 1" 2Pc
Mfr # 125R1C
Zoro # G7883058
product price: $0.41
/ea
Sold in multiples of 25 for $10.25
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125R1C
- Zoro # G7883058
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Insert Bit |
Item | Square 1 Insert Bit x 1" 2Pc |
Description
Square 1 Insert Bit x 1 In. 2Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hanson 19/64 in. X 19/64 in. D Carbon Steel Spiral Screw Extractor 7 in. 1 pc (53405)
- REED PIN ASSY PIPE CTR & HINGE CTR 93310 (2WP)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024R)
- DIABLO Freud 1/4 in. D X 2-1/2 in. L Carbide Double Flute Straight Router Bit (04-108)
- VEGA Hex 4Mm Insert Bit x 1 (125H040A)
- VEGA Hex 7Mm Insert Bit x 1 (125H070A)
- VEGA Pozidriv 1 Power Bit x 2-3/4 (170Z1A)
- VEGA Hex 4Mm Power Bit x 2-3/4 (170H040A)
- VEGA Hex 5Mm Power Bit x 3-1/2 (190H050A)
- VEGA Ball-End Hex, 2 mm Bit x 3 in (175BP020A)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2023)
- Vega Screwdrivers and Nutdrivers