Shop All Screwdriver Bits
Vega
Square 0 Insert Bit x 1
Mfr # 125R0A
Zoro # G7883566
product price: $0.37
/ea
Sold in multiples of 27 for $9.99
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125R0A
- Zoro # G7883566
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Insert Bit |
Item | Square 0 Insert Bit x 1" |
Description
Square 0 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14128)
- MONTI BRISTLE BLASTER Ball Bearing (10MT30536)
- WESTWARD Silver/Deming Drill, 13/16,118 Deg (6WUX5)
- STANLEY Short Blade Chisel, 5/8 In. x 9 In. (16-976)
- VEGA Hex 1/8 Power Bit x 2-3/4 (170H0864A)
- VEGA Phillips 3 Power Bit x 6" Extra Hard (1150P3AX)
- VEGA Impactech Phillips 2 Power Bit x 3-1/2 (P190P2A-C1)
- VEGA Phillips 2 Socket Bit x 3/4" - 1/4 Sq D (120P2SB)
- VEGA Phillips 3 Power Bit x 2" Extra Hard (150P3AX)
- VEGA Hex 3/16 Power Bit x 3-1/2" - 7/16 Hex S (390H1264A)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 3mm, PK5 (SZ-7-3MM-5PK)
- Vega Screwdriver Bits