Shop All Screwdriver Bits
Vega
Spanner 14 Insert Bit x 1
Mfr # 125SP14A
Zoro # G7871456
product price: $1.35
/ea
Sold in multiples of 10 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Spanner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125SP14A
- Zoro # G7871456
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Spanner |
Fastening Tool Item | Insert Bit |
Item | Spanner 14 Insert Bit x 1" |
Description
Spanner 14 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (15604)
- DEWALT 15 Amp 12 in. Electric Double-Bevel Compound Miter Saw (DWS716)
- KNIPEX XL Long Needle Nose Pliers Set w/Keeper (9K 00 80 128 US)
- PROTO Breaker Bar, 1/4" Drive Sz, 5-3/4" Length (J4766)
- VEGA Phillips 1 Bit Finder x 3-1/2 (BFP1)
- VEGA Impactech Square 2 Power Bit x 6 (P1150R2A)
- VEGA Torx Tamper 27 Power Bit x 2-3/4 (170TT27A)
- VEGA Hts-3 Socket Bit x 1" - 1/4 Sq Dr (125HTS3SB)
- VEGA Hex 7Mm Insert Bit x 1 (125H070A)
- VEGA Phillips 3 Socket Bit x 1 1/2" - 1/2 Sq (338P3SB)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 7/32", PK5 (185-5X-5PK)
- Vega Screwdriver Bits