Shop All Impact Socket Extensions
Vega
Socket, SAE, Manganese Phosphate, 2" L
Mfr # M15162
Zoro # G306463544
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 5/16"
- SAE or Metric SAE
- Overall Length 2"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # M15162
- Zoro # G306463544
- UPC # 843854016915
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Socket Size | 5/16" |
Overall Length | 2" |
Details
SAE or Metric | SAE |
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Long Length,1/4 Sq Dr 5/16 Mag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.66" (65023M10)
- INGERSOLL-RAND Tool Balancer, 0.88 to 2.2 Lb. (BLD1)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1434ZR)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-7/16", Black (1246B)
- VEGA Socket, Manganese Phosphate, 4" L (22EP4)
- VEGA Socket, Manganese Phosphate, 2" L (22EP2)
- VEGA Socket, Manganese Phosphate, 4" L (11EP4)
- VEGA Socket, Manganese Phosphate, 4" L (22EB4)
- VEGA Socket, SAE, Manganese Phosphate, 2" L (M17162)
- VEGA Socket, Manganese Phosphate, 6" L (22EP6)
- MILWAUKEE TOOL 1" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 7 in L (49-66-6712)
- Vega Impact Socket Extensions