Shop All Impact Socket Extensions
Vega
Socket, Manganese Phosphate, 8" L
Mfr # 22EP8
Zoro # G806463532
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 3/8"-Male
- Overall Length 8"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 22EP8
- Zoro # G806463532
- UPC # 843854013259
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Socket Size | 3/8"-Male |
Overall Length | 8" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Extension 3/8 x 3/8 x 8 in Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- BIG HORN Cyclone 5 Gallon Dust Separator (11142)
- HHIP 3 X 1/64 X 1" High Speed Steel Plain Slitting Saw (5071-4201)
- WESTWARD Hex Rethreading Die, Std 3/4In, 10 Pitch (10M975)
- VEGA Socket, Manganese Phosphate, 12" L (11EP12)
- VEGA Socket, SAE, Manganese Phosphate, 2" L (M17162)
- VEGA Socket, Manganese Phosphate, 4" L (22EB4)
- VEGA Socket, Manganese Phosphate, 6" L (22EP6)
- VEGA Socket, Manganese Phosphate, 2" L (22EP2)
- VEGA Socket, Manganese Phosphate, 4" L (22EP4)
- GREY PNEUMATIC SKT 1/4" DR. X 24" IMPACT LOCKING EXTENS (GP964QL)
- Vega Sockets & Ratchets