Shop All Impact Socket Extensions
Vega
Socket, Manganese Phosphate, 8" L
Mfr # 22EB8
Zoro # G006463530
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Size 3/8"-Male
- Overall Length 8"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 22EB8
- Zoro # G006463530
- UPC # 843854013167
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Socket Size | 3/8"-Male |
Overall Length | 8" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Extension 3/8 x 3/8 x 8 in Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 1 FL, 82 Deg, 3/8, Carbide (55713)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 5/32 (C18436)
- DRILL AMERICA 6" Round Bastard File (DIC11716)
- WRIGHT TOOL SKT 3/8 Drive 1" 6 PT CH (WR3032)
- VEGA Socket, Manganese Phosphate, 6" L (22EP6)
- VEGA Socket, SAE, Manganese Phosphate, 2" L (M17162)
- VEGA Socket, Manganese Phosphate, 4" L (22EP4)
- VEGA Socket, Manganese Phosphate, 2" L (22EP2)
- VEGA Socket, Manganese Phosphate, 4" L (22EB4)
- VEGA Socket, Manganese Phosphate, 12" L (11EP12)
- WESTWARD 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 1 3/4 in L (4LZA4)
- Vega Impact Socket Extensions