Shop All Impact Socket Extensions
Vega
Socket, Manganese Phosphate, 8" L
Mfr # 11EP8
Zoro # G706463540
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 1/4"-Male
- Overall Length 8"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 11EP8
- Zoro # G706463540
- UPC # 843854011873
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Socket Size | 1/4"-Male |
Overall Length | 8" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Extension,1/4 x 1/4 x 8 in Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FLAT FILE 17-3/8"" (21-295)
- CLEVELAND Screw Machine Drill Bit, 3.20 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14801)
- TEKTON 1/2 Inch Drive x 36 mm Deep 6-Point Socket (SHD23136)
- HYDE TAPING KNIFE PRO SS 12"" (09373)
- VEGA Socket, Manganese Phosphate, 12" L (11EP12)
- VEGA Socket, SAE, Manganese Phosphate, 2" L (M17162)
- VEGA Socket, Manganese Phosphate, 6" L (22EP6)
- VEGA Socket, Manganese Phosphate, 4" L (22EB4)
- VEGA Socket, Manganese Phosphate, 2" L (22EP2)
- VEGA Socket, Manganese Phosphate, 4" L (22EP4)
- PROTO Extension Imp 1-2 Dr 10 (577-7183-00)
- Vega Sockets & Ratchets