Shop All Impact Socket Extensions
Vega
Socket, Manganese Phosphate, 6" L
Mfr # 22EP6
Zoro # G606463534
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 22EP6
- Zoro # G606463534
- UPC # 843854013242
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Details
Item | Impact Socket Extension 3/8 x 3/8 x 6 in Pin |
Description
Impact Socket Extension 3/8 x 3/8 x 6 in Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Internal Star Impact Socket T55 (2690S6)
- DRILL AMERICA 12" Three Square Bastard File (DIC16214)
- CLC WORK GEAR Bucket Lid Seat, Plastic, 3.5/5 gal Bucket (1140)
- BETA Combination Wrench, Long, 19mm (000420519)
- VEGA Socket, SAE, Manganese Phosphate, 2" L (M17162)
- VEGA Socket, Manganese Phosphate, 4" L (22EP4)
- VEGA Socket, Manganese Phosphate, 12" L (11EP12)
- VEGA Socket, Manganese Phosphate, 2" L (22EP2)
- VEGA Socket, Manganese Phosphate, 4" L (22EB4)
- VEGA Socket, Manganese Phosphate, 4" L (11EP4)
- PROTO 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 3 in L (J7175P)
- Vega Sockets & Ratchets