Shop All Impact Socket Extensions
Vega
Socket, Manganese Phosphate, 6" L
Mfr # 22EB6
Zoro # G506463528
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Size 3/8"-Male
- Overall Length 6"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 22EB6
- Zoro # G506463528
- UPC # 843854013150
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Socket Size | 3/8"-Male |
Overall Length | 6" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Extension 3/8 x 3/8 x 6 in Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Switch Band Saw (HVBS7MW-31AN)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 9/32 (C97315)
- AMPCO SAFETY TOOLS Pneumatic Chisel, Non-Spark, 2-1/2 x 8-5/8 (CR-22-ST)
- LENOX Band Saw Blade, 12 ft. 6 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel (80080D2B123810)
- VEGA Socket, Manganese Phosphate, 2" L (22EP2)
- VEGA Socket, Manganese Phosphate, 6" L (22EP6)
- VEGA Socket, Manganese Phosphate, 4" L (22EB4)
- VEGA Socket, Manganese Phosphate, 4" L (11EP4)
- VEGA Socket, Manganese Phosphate, 12" L (11EP12)
- VEGA Socket, SAE, Manganese Phosphate, 2" L (M17162)
- GREY PNEUMATIC 1/2" Drive Impact Socket, SAE, Chrome plated, 1.50" L (2120ET)
- Vega Impact Socket Extensions