Shop All Impact Socket Extensions
Vega
Socket, Manganese Phosphate, 6" L
Mfr # 11EB6
Zoro # G906463548
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 1/4"-Male
- Overall Length 6"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 11EB6
- Zoro # G906463548
- UPC # 843854011798
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Socket Size | 1/4"-Male |
Overall Length | 6" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Extension,1/4 x 1/4 x 6 in Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP AIR 1/4" Heavy-Duty 120 Angle Die Grinder (SP-7212)
- EXCEL BLADES #17 Small Chisel Hobby Knife Blade Refills with Dispenser, 15pcs. 12pk (23017)
- DEWALT 5/32" x 3" Drill Bit Premium Percussion (DW5209)
- LISLE 58 Carbide Scraper (LIS81960)
- VEGA Socket, Manganese Phosphate, 2" L (22EP2)
- VEGA Socket, Manganese Phosphate, 4" L (11EP4)
- VEGA Socket, SAE, Manganese Phosphate, 2" L (M17162)
- VEGA Socket, Manganese Phosphate, 12" L (11EP12)
- VEGA Socket, Manganese Phosphate, 4" L (22EP4)
- VEGA Socket, Manganese Phosphate, 4" L (22EB4)
- PROTO Impact Socket Extension, 1/2 in Sq Input Drive Size, 1/2 in Sq Output Drive Size, 10 in Length (J7183-00)
- Vega Sockets & Ratchets