Shop All Impact Socket Extensions
Vega
Socket, Manganese Phosphate, 5" L
Mfr # 22EP5
Zoro # G606463527
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 3/8"-Male
- Overall Length 5"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 22EP5
- Zoro # G606463527
- UPC # 843854013235
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Socket Size | 3/8"-Male |
Overall Length | 5" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Extension 3/8 x 3/8 x 5 in Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Holecutter, 1" Diameter (14632)
- MICRO 100 Carb End Mill, 5/32 In, 2FL, CC, AlTiN Coat (GEM-156-2X)
- DRILL AMERICA DWCXL339 1" Cobalt 4 Flute Single End End Mill (DWCXL339)
- MILWAUKEE TOOL 14 TPI Deep Cut Band Saw Blades 25-Pack (48-39-0515)
- VEGA Socket, Manganese Phosphate, 2" L (22EP2)
- VEGA Socket, Manganese Phosphate, 4" L (11EP4)
- VEGA Socket, Manganese Phosphate, 4" L (22EP4)
- VEGA Socket, Manganese Phosphate, 6" L (22EP6)
- VEGA Socket, SAE, Manganese Phosphate, 2" L (M17162)
- VEGA Socket, Manganese Phosphate, 4" L (22EB4)
- URREA Impact extension 1/2"X5" (7181P)
- Vega Impact Socket Extensions