Shop All Impact Socket Extensions
Vega
Socket, Manganese Phosphate, 5" L
Mfr # 22EB5
Zoro # G506463542
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 3/8"-Male
- Overall Length 5"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 22EB5
- Zoro # G506463542
- UPC # 843854013143
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Socket Size | 3/8"-Male |
Overall Length | 5" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Extension 3/8 x 3/8 x 5 in Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Hammer, 10.8 Ave CFM, 3-39/64In Stroke (12V727)
- DRILL AMERICA R8 Shank #33 Jacobs Taper Chuck Arbor (DEWA0833)
- DRILL AMERICA #51 Solid Carbide Drill Bit (DMOD51)
- WESTWARD 3/8" Drive Socket Wrench Set SAE, Metric 49 Pieces 1/4 in to 7/8 in, 6 mm to 21 mm , Chrome (1KEH7)
- VEGA Socket, SAE, Manganese Phosphate, 2" L (M17162)
- VEGA Socket, Manganese Phosphate, 4" L (22EP4)
- VEGA Socket, Manganese Phosphate, 12" L (11EP12)
- VEGA Socket, Manganese Phosphate, 4" L (22EB4)
- VEGA Socket, Manganese Phosphate, 6" L (22EP6)
- VEGA Socket, Manganese Phosphate, 2" L (22EP2)
- MILWAUKEE TOOL 1" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 7 in L (49-66-6712)
- Vega Sockets & Ratchets