Shop All Impact Socket Extensions
Vega
Socket, Manganese Phosphate, 4" L
Mfr # 11EP4
Zoro # G006463547
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 1/4"-Male
- Overall Length 4"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 11EP4
- Zoro # G006463547
- UPC # 843854011859
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Socket Size | 1/4"-Male |
Overall Length | 4" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Extension,1/4 x 1/4 x 4 in Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hanson High Carbon Steel SAE Plug Tap 10-32NF 1 pc (1131)
- HHIP 132mm Diameter ER-40 Collet Chuck (3901-5038)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 39199 (39199)
- FREUD Chamfer Router Bit, 5/16" Cutting Dia. (40-102)
- VEGA Socket, Manganese Phosphate, 4" L (22EP4)
- VEGA Socket, Manganese Phosphate, 2" L (22EP2)
- VEGA Socket, Manganese Phosphate, 6" L (22EP6)
- VEGA Socket, Manganese Phosphate, 4" L (22EB4)
- VEGA Socket, Manganese Phosphate, 12" L (11EP12)
- VEGA Socket, SAE, Manganese Phosphate, 2" L (M17162)
- SUNEX 3/8" Drive Impact Wobble Extension, SAE (3515W)
- Vega Impact Socket Extensions