Shop All Impact Socket Extensions
Vega
Socket, Manganese Phosphate, 3" L
Mfr # 22EP3
Zoro # G806463549
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 3/8"-Male
- Overall Length 3"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 22EP3
- Zoro # G806463549
- UPC # 843854013211
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Socket Size | 3/8"-Male |
Overall Length | 3" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Extension 3/8 x 3/8 x 3 in Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A42)
- BAHCO Mixed Screw Driver, Set, 6 pcs. #1, #2; #1, #2; 9/64", 7/32" (BE-9886)
- DIAMOND VANTAGE Core Bit, 1-1/8 x 5/8-11 in (01112HWZGH)
- KIPP Star Grip, DIN 6336 Similar, D=M06X30, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X30)
- VEGA Socket, Manganese Phosphate, 4" L (22EB4)
- VEGA Socket, Manganese Phosphate, 4" L (22EP4)
- VEGA Socket, Manganese Phosphate, 6" L (22EP6)
- VEGA Socket, Manganese Phosphate, 4" L (11EP4)
- VEGA Socket, Manganese Phosphate, 12" L (11EP12)
- VEGA Socket, Manganese Phosphate, 2" L (22EP2)
- PROTO 1-1/2" Drive Impact Socket Extension, SAE, Black Oxide, 8 in L (J15097P)
- Vega Impact Socket Extensions