Shop All Impact Socket Extensions
Vega
Socket, Manganese Phosphate, 3" L
Mfr # 22EB3
Zoro # G606463541
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 3/8"-Male
- Overall Length 3"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 22EB3
- Zoro # G606463541
- UPC # 843854013129
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Socket Size | 3/8"-Male |
Overall Length | 3" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Extension 3/8 x 3/8 x 3 in Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Impact Socket 6 (0464)
- CS UNITEC Non Sparking Hammer, Claw, 1 lb, Aluminum Bronze (EX122U-0100A)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/4" (C3-1/4-82)
- WESTWARD 3/4 in Drive, 19mm 12 pt Metric Socket, 12 Points (5MX43)
- VEGA Socket, Manganese Phosphate, 4" L (11EP4)
- VEGA Socket, Manganese Phosphate, 12" L (11EP12)
- VEGA Socket, Manganese Phosphate, 6" L (22EP6)
- VEGA Socket, Manganese Phosphate, 4" L (22EB4)
- VEGA Socket, SAE, Manganese Phosphate, 2" L (M17162)
- VEGA Socket, Manganese Phosphate, 4" L (22EP4)
- MILWAUKEE TOOL Shockwave Impact Extractor Set - 6PC (48-32-8000)
- Vega Impact Socket Extensions