Shop All Impact Socket Extensions
Vega
Socket, Manganese Phosphate, 3" L
Mfr # 11EP3
Zoro # G706463526
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 1/4"-Male
- Overall Length 3"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 11EP3
- Zoro # G706463526
- UPC # 843854011842
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Socket Size | 1/4"-Male |
Overall Length | 3" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Extension,1/4 x 1/4 x 3 in Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Keyseat Cutter Set, Straight, #305, 41 pcs. (60000)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 6 Foot Reinforced H Aluminum Welded End Cap (22-507)
- INGERSOLL-RAND 3Pc SAE Large Hex Bit Socket Set (752030)
- PROTO 3/8 in Drive Impact Socket 9 mm Size 6 pt Deep Depth, Black Oxide (J7009M)
- VEGA Socket, Manganese Phosphate, 6" L (22EP6)
- VEGA Socket, Manganese Phosphate, 4" L (22EP4)
- VEGA Socket, Manganese Phosphate, 2" L (22EP2)
- VEGA Socket, SAE, Manganese Phosphate, 2" L (M17162)
- VEGA Socket, Manganese Phosphate, 12" L (11EP12)
- VEGA Socket, Manganese Phosphate, 4" L (22EB4)
- MILWAUKEE TOOL 1/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6702)
- Vega Impact Socket Extensions