Shop All Impact Socket Extensions
Vega
Socket, Manganese Phosphate, 2" L
Mfr # 22EP2
Zoro # G906463555
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 3/8"-Male
- Overall Length 2"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 22EP2
- Zoro # G906463555
- UPC # 843854013204
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Socket Size | 3/8"-Male |
Overall Length | 2" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Extension 3/8 x 3/8 x 2 in Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, 1/4"-28, Bottoming, UNF, 3 Flutes, Bright (1298300)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (ZWEDR14MAT-12' 6)
- MALCO Malco C4R 5-Blade Downspout Crimper (C4R)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (45166)
- VEGA Socket, Manganese Phosphate, 4" L (22EB4)
- VEGA Socket, Manganese Phosphate, 6" L (22EP6)
- VEGA Socket, Manganese Phosphate, 4" L (11EP4)
- VEGA Socket, SAE, Manganese Phosphate, 2" L (M17162)
- VEGA Socket, Manganese Phosphate, 12" L (11EP12)
- VEGA Socket, Manganese Phosphate, 4" L (22EP4)
- K-TOOL INTERNATIONAL 1/2" Drive Extension, SAE (KTI-33006)
- Vega Impact Socket Extensions