Shop All Impact Socket Extensions
Vega
Socket, Manganese Phosphate, 12" L
Mfr # 22EB12
Zoro # G406463529
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 3/8"-Male
- Overall Length 12"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 22EB12
- Zoro # G406463529
- UPC # 843854013105
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Socket Size | 3/8"-Male |
Overall Length | 12" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Extension 3/8 x 3/8 x 12 in Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Walk Behind Concrete Saw, 7" dia. Blade (SPT79A-10)
- SATA Tamper-Proof Torx Key Set, 9 Pc. (ST09702)
- HELLA Hella 701235033 6.3 x 0.8 mm Female Terminal (701235033)
- PROTO 1/2 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (J5336B)
- VEGA Socket, Manganese Phosphate, 6" L (22EP6)
- VEGA Socket, Manganese Phosphate, 2" L (22EP2)
- VEGA Socket, SAE, Manganese Phosphate, 2" L (M17162)
- VEGA Socket, Manganese Phosphate, 4" L (11EP4)
- VEGA Socket, Manganese Phosphate, 4" L (22EP4)
- VEGA Socket, Manganese Phosphate, 4" L (22EB4)
- WESTWARD 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 1 3/4 in L (4LZA4)
- Vega Impact Socket Extensions