Shop All Impact Socket Extensions
Vega
Socket, Manganese Phosphate, 10" L
Mfr # 22EP10
Zoro # G306463551
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 3/8"-Male
- Overall Length 10"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 22EP10
- Zoro # G306463551
- UPC # 843854013181
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Socket Size | 3/8"-Male |
Overall Length | 10" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Extension 3/8 x 3/8 x 10 in Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPINGER BMT65 Blanking Plug (7.079.478)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Socket wrench set 40D/40TX/44KTX/32/6QR 38-pcs. (96010120)
- WIHA Stubby Combination Bit Set, Pieces 6 (38048)
- BIG HORN 12-Inch Precision 4R Rigid Stainless-Steel Ruler - (1/8 Inch, 1/16 Inch, 1/32 Inch, 1/64 Inch) (19588)
- VEGA Socket, Manganese Phosphate, 6" L (22EP6)
- VEGA Socket, Manganese Phosphate, 4" L (22EP4)
- VEGA Socket, Manganese Phosphate, 2" L (22EP2)
- VEGA Socket, Manganese Phosphate, 4" L (22EB4)
- VEGA Socket, Manganese Phosphate, 12" L (11EP12)
- VEGA Socket, Manganese Phosphate, 4" L (11EP4)
- APEX TOOL GROUP 1/2" Drive Impact Extension, 3 pcs (84721N)
- Vega Impact Socket Extensions