Shop All Impact Socket Extensions
Vega
Socket, Manganese Phosphate, 10" L
Mfr # 22EB10
Zoro # G406463550
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 3/8"-Male
- Overall Length 10"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 22EB10
- Zoro # G406463550
- UPC # 843854013099
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Socket Size | 3/8"-Male |
Overall Length | 10" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Extension 3/8 x 3/8 x 10 in Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TROWEL FINISHING 12""X4"" (MXS62D)
- MILWAUKEE TOOL Cable Cut w/Cushioned Grip, SS, PP, 2.2 lb (48-22-4016)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C1000F4---21)
- SQUIDS BY ERGODYNE 3155 Lime Elastic Lanyard with Clamp - 2lbs, 10PK (3155PK)
- VEGA Socket, Manganese Phosphate, 4" L (22EP4)
- VEGA Socket, SAE, Manganese Phosphate, 2" L (M17162)
- VEGA Socket, Manganese Phosphate, 4" L (11EP4)
- VEGA Socket, Manganese Phosphate, 12" L (11EP12)
- VEGA Socket, Manganese Phosphate, 2" L (22EP2)
- VEGA Socket, Manganese Phosphate, 4" L (22EB4)
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Black Oxide, 7 in L (8907)
- Vega Sockets & Ratchets