Shop All Impact Socket Extensions
Vega
Socket, Manganese Phosphate, 10" L
Mfr # 11EP10
Zoro # G006463554
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 1/4"-Male
- Overall Length 10"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 11EP10
- Zoro # G006463554
- UPC # 843854011811
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Socket Size | 1/4"-Male |
Overall Length | 10" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Extension,1/4 x 1/4 x 10 in Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 6PC METRIC TAP SET (KH2588)
- DEWALT 20V MAX* Cordless 3-Tool Combo Kit (DCK397HM2)
- HOUGEN 13/16 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18226)
- PROTO 11 1/8 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (J244G)
- VEGA Socket, Manganese Phosphate, 4" L (22EB4)
- VEGA Socket, SAE, Manganese Phosphate, 2" L (M17162)
- VEGA Socket, Manganese Phosphate, 6" L (22EP6)
- VEGA Socket, Manganese Phosphate, 2" L (22EP2)
- VEGA Socket, Manganese Phosphate, 12" L (11EP12)
- VEGA Socket, Manganese Phosphate, 4" L (11EP4)
- POWERBUILT 1/2" Drive 5" Impact Extension (647098)
- Vega Impact Socket Extensions