Shop All Impact Socket Extensions
Vega
Socket, Manganese Phosphate, 1" L
Mfr # 11EB1
Zoro # G306463537
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Size 1/4"-Male
- Overall Length 1"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 11EB1
- Zoro # G306463537
- UPC # 843854011767
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Socket Size | 1/4"-Male |
Overall Length | 1" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Extension,1/4 x 1/4 x 1 in Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 22 Piece Metric/SAE Hex Key Set (BND20899)
- TITAN BIT DRIVER 90 DEGREE (TL16235)
- DYNAMIC Tools 3/8" Drive Torx® Head, T40 Long Bit, Chrome Finish Socket (D006740)
- WILTON C-Clamp, 6-1/16", Steel, Reg. Duty, 6600 lb. (406)
- VEGA Socket, Manganese Phosphate, 12" L (11EP12)
- VEGA Socket, Manganese Phosphate, 2" L (22EP2)
- VEGA Socket, Manganese Phosphate, 4" L (11EP4)
- VEGA Socket, Manganese Phosphate, 4" L (22EB4)
- VEGA Socket, Manganese Phosphate, 4" L (22EP4)
- VEGA Socket, SAE, Manganese Phosphate, 2" L (M17162)
- KD TOOLS Impact Extension Set, 3/8" Drive, 4 pcs. (84926N)
- Vega Sockets & Ratchets