Shop All Impact Socket Extensions
Vega
Socket, Manganese Phosphate, 1-3/8" L
Mfr # 22EB1
Zoro # G406463543
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 3/8"-Male
- Overall Length 1-3/8"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 22EB1
- Zoro # G406463543
- UPC # 843854013082
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Socket Size | 3/8"-Male |
Overall Length | 1-3/8" |
Details
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Extension 3/8 x 3/8 x 1-3/8 in Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 to 3 In, 0-100 (4887A-19)
- CRESCENT 3/4" Drive Flex Handle/Breaker Bar 19" (CRW23N)
- MILWAUKEE TOOL EXACT 6" Punch (49-16-2689)
- DRILL AMERICA m27x3 HSS Metric 4 Flute Plug Hand Tap (DWTP27X3)
- VEGA Socket, Manganese Phosphate, 6" L (22EP6)
- VEGA Socket, Manganese Phosphate, 4" L (22EP4)
- VEGA Socket, Manganese Phosphate, 4" L (11EP4)
- VEGA Socket, Manganese Phosphate, 2" L (22EP2)
- VEGA Socket, Manganese Phosphate, 4" L (22EB4)
- VEGA Socket, SAE, Manganese Phosphate, 2" L (M17162)
- SUNEX 1/4" Drive Impact Socket Extension, SAE (1804)
- Vega Impact Socket Extensions