Shop All Impact Socket Adapters
Vega
Socket 5mm, Metric
Mfr # M10501
Zoro # G006461826
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 5mm
- SAE or Metric Metric
- Overall Length 25.0mm
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # M10501
- Zoro # G006461826
- UPC # 843854014263
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Socket Size | 5mm |
Overall Length | 25.0mm |
Details
SAE or Metric | Metric |
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Std Length,1/4 Sq Dr 5mm Mag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Stubby Drill Bit 1/4" Overall Length 1-15/16" Cutting Length 1-1/4" (17916)
- XCELITE 3/32 in Dia Screwdriver Tip for R3323, 3 in L (R3323N)
- MORSE Band Saw Blade, 12 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (12' ZWEG083C34MAVPR)
- HANSON High Carbon Steel Machine Screw Plug Tap 6-32 NC (8018)
- VEGA Imp Socket Adapter 3/8 x 1/4 x 4 in Pin (21EP4)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Ball (32EB1)
- VEGA Imp Scket Adap 1/2 x 1/4 x 1-1/4 in Ball (31EB2)
- VEGA Imp Socket Adapter 1/2 x 3/8 x 2 in Ball (32EB2)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Ball (21EB1)
- VEGA Imp Socket Adapter 1/4 x 3/8 x 1 in Ball (12EB1)
- SK HAND TOOLS Adapter, 1/2"Female-3/8"Male Impact Adap (45686)
- Vega Sockets & Ratchets