Shop All Impact Socket Adapters
Vega
Socket 5.5mm, Metric
Mfr # MS10551
Zoro # G306461847
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Size 5.5mm
- SAE or Metric Metric
- Overall Length 25.0mm
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # MS10551
- Zoro # G306461847
- UPC # 843854016984
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Socket Size | 5.5mm |
Overall Length | 25.0mm |
Details
SAE or Metric | Metric |
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Std Length Sheet Metal,1/4 Sq Dr 5.5mm Mag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adj. S2 5/16-18X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.25111A3X40)
- CLEVELAND 2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2-TC TiCN 1/8x3/16x3/8x2-1/4 (C39889)
- ZORO SELECT Vibration Isolator, 45 Lb Max, 5/16-18 (2NNZ9)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 6 pt SAE Socket, 6 Points (45028)
- VEGA Imp Socket Adapter 1/2 x 3/8 x 2 in Ball (32EB2)
- VEGA Imp Scket Adap 3/8 x 1/2 x 1-1/2 in Ball (23EB1)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Pin (32EP1)
- VEGA Imp Scket Adap 1/2 x 1/4 x 1-1/4 in Ball (31EB2)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Ball (32EB1)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Ball (21EB1)
- RACK’EM RACKS RackEm Racks 5122-W 2-Compartment Hair Net-Beard CoverS-hoe Cover (5122-W)
- Vega Sockets & Ratchets