Shop All Impact Socket Adapters
Vega
Socket 5/16", SAE
Mfr # MS15161
Zoro # G306461830
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 5/16"
- SAE or Metric SAE
- Overall Length 1"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # MS15161
- Zoro # G306461830
- UPC # 843854017080
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Socket Size | 5/16" |
Overall Length | 1" |
Details
SAE or Metric | SAE |
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Std Length Sheet Metal,1/4 Sq Dr 5/16 Mag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECF8)
- KLEIN TOOLS Tool Kit, 12-Piece (92003)
- GEDORE Set Of Rivetting Setters And Snap Dies (125 B)
- MILWAUKEE TOOL 3-1/2 in. Diamond Ultra Dry Core Bit (48-17-0135)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Ball (21EB1)
- VEGA Imp Scket Adap 1/2 x 1/4 x 1-1/4 in Ball (31EB2)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Pin (32EP1)
- VEGA Imp Socket Adapter 1/2 x 3/8 x 2 in Ball (32EB2)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Pin (21EP1)
- VEGA Imp Socket Adapter 3/8 x 1/4 x 4 in Pin (21EP4)
- WESTWARD 3/8" Drive Impact Socket Adapter (4LZA6)
- Vega Sockets & Ratchets