Shop All Impact Socket Adapters
Vega
Socket 3/8", SAE
Mfr # M10382
Zoro # G006461840
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 3/8"
- SAE or Metric SAE
- Overall Length 2"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # M10382
- Zoro # G006461840
- UPC # 843854016908
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Socket Size | 3/8" |
Overall Length | 2" |
Details
SAE or Metric | SAE |
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Long Length,1/4 Sq Dr 3/8 Mag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (31710BT)
- KO-KEN Socket 30mm 6 Point 55mm 3/4 Sq. Drive (6400M-30)
- KIPP Adjustable Handle With Push Button, Size: 5, M16X80, Plastic Orange, Comp: Steel, Button: Black (K0269.72516X80)
- PROTO Torque Wrench, 1/2Dr, 30-150 ft.-lb. (J6016CXCERT)
- VEGA Imp Socket Adapter 3/8 x 1/4 x 4 in Pin (21EP4)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Pin (21EP1)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Ball (21EB1)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Ball (32EB1)
- VEGA Imp Socket Adapter 1/2 x 3/8 x 2 in Ball (32EB2)
- VEGA Imp Scket Adap 3/8 x 1/2 x 1-1/2 in Ball (23EB1)
- TITAN 1/4"; 3/8"; 1/2" Drive Impact Socket Adapter Set SAE (15206)
- Vega Impact Socket Adapters