Shop All Impact Socket Adapters
Vega
Socket 3/16", SAE
Mfr # M13161
Zoro # G406461846
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 3/16"
- SAE or Metric SAE
- Overall Length 1"
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # M13161
- Zoro # G406461846
- UPC # 843854014522
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Socket Size | 3/16" |
Overall Length | 1" |
Details
SAE or Metric | SAE |
Finish | Manganese Phosphate |
Item | Socket |
Description
Impact Socket Std Length,1/4 Sq Dr 3/16 Mag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO17/64)
- C.H. HANSON 9 in Long Nose Locking Plier (70950)
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D228-8)
- WIDIA Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide (CNMG642MS)
- VEGA Imp Socket Adapter 1/4 x 3/8 x 1 in Ball (12EB1)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Pin (32EP1)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Pin (21EP1)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Ball (21EB1)
- VEGA Imp Socket Adapter 3/8 x 1/4 x 4 in Pin (21EP4)
- VEGA Imp Socket Adapter 1/2 x 3/8 x 2 in Ball (32EB2)
- STEELMAN 3/4" Drive (F) to 1/2" Drive (M) Friction Ball Reducer Adapter (79363)
- Vega Impact Socket Adapters