Shop All Screwdriver Bits
Vega
Slotted 8-10 Power Bit x 6
Mfr # 1150F10A
Zoro # G7879637
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 1150F10A
- Zoro # G7879637
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Item | Slotted 8-10 Power Bit x 6" |
Description
Slotted 8-10 Power Bit x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 2-5/16" (59mm) (FCH0256-G)
- DRILL AMERICA 27/64" HSS Polished Jobber Length Drill Bit (DWDP27/64)
- PROSOURCE Knife Joint Drywall 5Inch Flex (01090)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket 14 mm L.60 mm (03050014)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (1150MH1CD)
- VEGA Adapter, 1/4 x 1/4 Hex Extension x 2" Ba (150ADB14)
- VEGA Screwdriver Bit Set, 32Pc Standard Drive (V32-1TP)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 2" Ball (150ADB38)
- VEGA Impactech Mag Bit Holder W/ C-Ring x 3 (P175MH1CD2)
- VEGA Phillips Acr 2 Insert Bit x 1 (125P2CR)
- ZORO SELECT 2X2 3/4X1/4 PHILLIPS POWER BIT PLAIN (27-364)
- Vega Screwdriver Bits