Shop All Screwdriver Bits
Vega
Slotted 8-10 Insert Bit x 1
Mfr # 125F10A
Zoro # G7883496
product price: $0.35
/ea
Sold in multiples of 27 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125F10A
- Zoro # G7883496
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Item | Slotted 8-10 Insert Bit x 1" |
Description
Slotted 8-10 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Striking Wrench, 30mm, 7-7/8" L, 7/8" Thick (WS-30)
- JOHNSON LEVEL & TOOL COMBINATION SQUARE12""GRY (415)
- CRESCENT 2 Piece Adjustable Wrench Set 8" & 12" (AC2812VS)
- WESTWARD 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (53PN51)
- VEGA Phillips-Square Combo 0 Insert Bit x 1 (125QRV0)
- VEGA Hex 1/4 Power Bit x 3-1/2" - 7/16 Hex Sh (390H1664A)
- VEGA Torx 10 Insert Bit x 1 (125T10A)
- VEGA Impactech Phillips 2 Power Bit x 6 (P1150P2A)
- VEGA Mag Bit Holder x 10 (1250MH1AD)
- VEGA Torx Plus 55 Insert Bit x 2" - 7/16 Hex (350IP55A)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1253XX-5PK)
- Vega Screwdriver Bits