Shop All Screwdriver Bits
Vega
Slotted 6-8 Insert Bit x 1" Diamond Tip
Mfr # 125F08DT
Zoro # G7881807
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125F08DT
- Zoro # G7881807
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Item | Slotted 6-8 Insert Bit x 1" Diamond Tip |
Description
Slotted 6-8 Insert Bit x 1 In. Diamond Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Injection Wrench Set, 3Pc (CTA2220)
- DYNAMIC Tools 10 Piece Assorted Screwdriver Set With Foam Tool Organizer (D105106)
- MAYHEW Chisel, 3/4in. Tip, 11-3/4in. L, Cold (70213)
- ROBERTS Flooring Cutter, Tungsten, 30 1/2"Lx22"W (10-95)
- VEGA Phillips 2 Reduced Insert Bit x 1" Extr (125P2RX)
- VEGA Hex 7/64 Power Bit x 6 (1150H0764A)
- VEGA Hex 3/16 Power Bit x 2-3/4 (170H1264A)
- VEGA Square 2 Power Bit x 3-1/2 (190R2A)
- VEGA Slotted 12-14 Power Bit x 6 (1150F14A)
- VEGA Torq-Set 4 Insert Bit x 1 (125TS04)
- COLLINS AXE 3.5 lb Double Bit Axe 36 in. Wood Handle (32480)
- Vega Screwdriver Bits