Shop All Screwdriver Bits
Vega
Slotted 5-6 Insert Bit x 1" Ss
Mfr # 125F06SS
Zoro # G7879655
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125F06SS
- Zoro # G7879655
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Item | Slotted 5-6 Insert Bit x 1" Ss |
Description
Slotted 5-6 Insert Bit x 1 In. Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Inside Micrometer, 2 to 12" (141-233)
- PROTO 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 26" L, Satin Finish (J5849)
- OLFA OLFA ABB50B 9149 9MM Precision Black UltraSharp SnapOff Blades 50 Pack (9149)
- CHICAGO PNEUMATIC Cut-Off Tool High Speed 2-7/8 in. (CP861)
- VEGA Ball-End Hex, 5 mm Bit x 3 in (175BP050A)
- VEGA Hex 3Mm Power Bit x 2 (150H030A)
- VEGA Torx Tamper 25 Socket Bit x 1" - 3/8 Sq (228TT25SB)
- VEGA Triple Square 10 Socket Bit x 1" - 3/8 S (228XZN10SB)
- VEGA Hex 7/64 Power Bit x 6 (1150H0764A)
- VEGA Torx Plus 40 Insert Bit x 1 (125IP40A)
- EAZYPOWER Power Bit, Reduced, No. 2, 2" (17019)
- Vega Screwdriver Bits