Shop All Screwdriver Bits
Vega
Slotted 5-6 Insert Bit x 1
Mfr # 125F06A
Zoro # G7881992
product price: $0.35
/ea
Sold in multiples of 27 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125F06A
- Zoro # G7881992
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Item | Slotted 5-6 Insert Bit x 1" |
Description
Slotted 5-6 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Powder Load, 0.27 Caliber, Yellow, PK100 (50626-PWR)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 17Mm Socket Imp 17Mm, M827 (M827)
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1"L, Thru Tap, Steel (GN6C----T5---21)
- TITAN Step Drill Bit, 13 Sizes, 1/8"-1/2" (16501)
- VEGA Hex 7/16 Power Bit x 2" - 7/16 Hex Shank (350H2864A)
- VEGA Hex 7/32 Power Bit x 2 (150H1464A)
- VEGA Torx Tamper 27 Insert Bit x 1 (125TT27A)
- VEGA Impactech Phillips 3 Power Bit x 2-3/4 (P170P3A)
- VEGA Torq-Set 10 Insert Bit x 1" Tin (125TS10-TI)
- VEGA Bits, 1/4X1/4 Quick Release Square Drive (1HQ416SK)
- EAZYPOWER 13242 T10 Security Tee Insert Bit (875853)
- Vega Screwdriver Bits