Shop All Screwdriver Bits
Vega
Slotted 3-4 Insert Bit x 1
Mfr # 125F04A
Zoro # G7880766
Sold in multiples of 27 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 125F04A
- Zoro # G7880766
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Item | Slotted 3-4 Insert Bit x 1" |
Description
Slotted 3-4 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,500 RPM (CP875K)
- OSG Spiral Point Tap, Plug, 3 (2856800)
- DRILL AMERICA 5/8"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X5/8X3/8)
- PACIFIC HANDY CUTTER Disposable Film Cutter Disposable, 6 1/2 in L (DFC364NSFW)
- VEGA Phillips and Square and Torx Carabiner (150PRTCS10)
- VEGA Hex 5/32 Power Bit x 3-1/2 (190H1064A)
- VEGA Hex 5/64 Power Bit x 2 (150H0564A)
- VEGA Torx 25 Power Bit x 3-1/2 (190T25A)
- VEGA Square 1 Power Bit x 2" Tin (150R1A-TI)
- VEGA Hex Tamper 7/32 Power Bit x 2 (150HT1464A)
- BEST WAY TOOLS 4 Mm Recess Insrt Bit (86815)
- Vega Screwdriver Bits