Shop All Screwdriver Bits
Vega
Slotted 14-16 Insert Bit x 1-1/2" - 5/16
Mfr # 238F14A
Zoro # G7881396
product price: $0.83
/ea
Sold in multiples of 12 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 238F14A
- Zoro # G7881396
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Item | Slotted 14-16 Insert Bit x 1-1/2" - 5/16 |
Description
Slotted 14-16 Insert Bit x 1-1/2 In. - 5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 16" Aligning Pry Bar (70-503G)
- CRAFTSMAN Compound Action Linemans Pliers, 8 (CMHT81717)
- URREA 24Mm Industrial grande short L-type Hex Key (49-24)
- CRESCENT 9 mm X 9 12 Point Metric Combination Wrench 5.91 in. L 1 pc (CCW20-05)
- VEGA Torx 60 Socket Bit x 1 1/2" - 1/2 Sq Dr (338T60SB)
- VEGA Torx 50 Insert Bit x 1-1/4" - 5/16 Hex S (230T50A)
- VEGA Slotted 12-14 Power Bit x 2 (150F14A)
- VEGA Frearson Power Bit x 2 (150FRS)
- VEGA Slotted Bit Finder 12 (12-14) x 3-7/8 (BBF12)
- VEGA Hex 9/64 Insert Bit x 1" Ss (125H0964SS)
- ORBIT Orbit Pop-Up Sprinkler, 1/2 In Connection, 2 In H Pop-Up, 15 Ft, Plastic (54534)
- Vega Screwdrivers and Nutdrivers