Shop All Screwdriver Bits
Vega
Slotted 12-14 Power Bit x 6
Mfr # 1150F14A
Zoro # G7880382
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 1150F14A
- Zoro # G7880382
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Item | Slotted 12-14 Power Bit x 6" |
Description
Slotted 12-14 Power Bit x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Skinning Knife Straight, 8 1/2 in L (15000)
- DEWALT Insert Bit, 1/4In, Torx, T6, 2In (50 Pack) (DWA2TX6IRB)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-C (54103)
- CRESCENT 12 Piece 1/4" & 3/8" Drive Torx® Bit Socket Set (CBSS2N)
- VEGA Torx Plus 55 Insert Bit x 2" - 7/16 Hex (350IP55A)
- VEGA Pozidriv 4 Insert Bit x 1-1/4" - 5/16 H (230Z4F)
- VEGA Torx Tamper 25 Power Bit x 2 (150TT25A)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (175MH1CD)
- VEGA Slotted 10-12 Power Bit x 6 (1150F12A)
- VEGA Impactech 1/4 Mag Nutsetter x 6 (P1150MN716S)
- ECLIPSE TOOLS Bit, Hex, 3/16", 1" L, 1/4" Hex (HX3/16X1)
- Vega Screwdriver Bits